Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 918939

  • Zoro # G2838287


product price: $48.35
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918939
Zoro #
G2838287
UPC #
697334989394
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Shank Length
4 7/8 in
Thread Size
5/16"-24
65% Thread Drill Size
J
Square Size
0.2380 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Drill Bit Size
I
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI TABLE 303A
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H3
Thread Standard
UNF
Class of Fit
2B
Extended Neck
Yes
Series
SPGPX
Primary Material Application
All Materials
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Threads per Inch
24
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGPX

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.