Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 330101

  • Zoro # G1858932


product price: $14.85
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330101
Zoro #
G1858932
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1.750"
Tap Thread Size
#2-56
Thread Length
7/16"
Drill Bit Size
#50
55% Thread Drill Size
#49
Shank Length
1 9/32 in
Thread Size
#2-56
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Steam Oxide
Standards
USCTI Table 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Straight
Series
SPGP-SO
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H2
Measurement System
Pipe
Threads per Inch
56
Class of Fit
2B
Helix Angle
0 Degrees
List Number
SPGP-SO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.