Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 330102

  • Zoro # G1859090


product price: $9.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330102
Zoro #
G1859090
UPC #
662355744420
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.875"
Tap Thread Size
#4-40
Thread Length
9/16"
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Drill Bit Size
#43
Shank Length
1 9/32 in
65% Thread Drill Size
2.30 mm
Square Size
0.1100 in
55% Thread Drill Size
3/32 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Primary Material Application
All Materials
Spiral Direction
Neutral
Thread Limit
H2
Extended Neck
Yes
Shank Type - Machining
Straight
Series
SPGP-SO
Thread Standard
UNC
Measurement System
Pipe
Class of Fit
2B
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-SO

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.