Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 330131

  • Zoro # G4353431


product price: $21.59
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330131
Zoro #
G4353431
UPC #
662355133668
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Tap Size
M1.8
Overall Length
110.00mm
Tap Thread Size
M1.8-0.35
Thread Length
29.00mm
Shank Length
1 5/16 in
Drill Bit Size
1.45 mm
65% Thread Drill Size
1.50 mm
55% Thread Drill Size
1.55 mm
Thread Size
M1.8x0.35
Square Size
2.79 mm
75% Thread Drill Size
1.40 mm
Size
M1.8
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Limit
D3
Primary Material Application
All Materials
Thread Pitch
0.35 mm
Extended Neck
Yes
Series
SPGP
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M1.8x0.35, Metric, Overall Length 42.86 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 1.40 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.