Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 330133

  • Zoro # G4354497


product price: $12.75
/ea

Key Features

Shank Dia.
4.27mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330133
Zoro #
G4354497
UPC #
662355133880
Country of Origin
United States

Dimensions

Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
125.00mm
Tap Thread Size
M8-1
Thread Length
34.00mm
Drill Bit Size
7.00 mm
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Square Size
6.05 mm
Shank Length
1 19/32 in
Thread Size
M8x1
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
Metric Fine
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Primary Material Application ISO Code
N, P
Series
SPGP
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D5
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.