Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 330170

  • Zoro # G1830871


product price: $15.39
/ea

Key Features

Shank Dia.
4.92mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330170
Zoro #
G1830871
UPC #
662355301708
Country of Origin
United States

Dimensions

Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.33mm
Tap Thread Size
M5-0.8
Thread Length
22.23mm
Square Size
3.86 mm
Drill Bit Size
4.20 mm
Shank Length
1 1/2 in
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Pitch
0.80 mm
Thread Limit
D4
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Series
SPGP-TC
Primary Material Application
All Materials
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.