Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 330171

  • Zoro # G1830652


product price: $15.69
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330171
Zoro #
G1830652
UPC #
662355998458
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
63.50mm
Tap Thread Size
M6-1
Thread Length
25.40mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.85 mm
55% Thread Drill Size
5.25 mm
Shank Length
1 1/2 in
Drill Bit Size
5.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Limit
D5
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Series
SPGP-TC
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TC

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.