Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356002

  • Zoro # G4353404


product price: $18.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356002
Zoro #
G4353404
UPC #
662355132012
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Thread Length
5/16"
Tap Thread Size
#0-80
55% Thread Drill Size
1.30 mm
75% Thread Drill Size
1.20 mm
Thread Size
#0-80
Square Size
0.1100 in
Shank Length
1 9/32 in
65% Thread Drill Size
1.38 mm
Drill Bit Size
3/64 in
Size
#0
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H1
Series
SPGP
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application
All Materials
Class of Fit
2B
Threads per Inch
80
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.