Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356068

  • Zoro # G4353447


product price: $17.49
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356068
Zoro #
G4353447
UPC #
662355132043
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Thread Length
3/8"
Tap Thread Size
#1-64
Square Size
0.1100 in
Shank Length
1 5/16 in
Drill Bit Size
#53
75% Thread Drill Size
1.45 mm
55% Thread Drill Size
1/16 in
65% Thread Drill Size
#53
Thread Size
#1-64
Size
#1
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
SPGP
Primary Material Application
All Materials
Measurement System
Pipe
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
64
Thread Limit
H2
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.