Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 356183

  • Zoro # G4353492


product price: $17.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356183
Zoro #
G4353492
UPC #
662355132111
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-64
Thread Length
7/16"
Square Size
0.1100 in
75% Thread Drill Size
1.80 mm
Thread Size
#2-64
55% Thread Drill Size
1.87 mm
Shank Length
1 9/32 in
65% Thread Drill Size
#49
Drill Bit Size
#50
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNF
Class of Fit
2B
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Series
SPGP
Measurement System
Pipe
Thread Limit
H2
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
64
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.