Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356262

  • Zoro # G2838138


product price: $15.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1410"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356262
Zoro #
G2838138
UPC #
093367562625
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1410"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-56
Thread Length
1/2"
Thread Size
#3-56
Shank Length
1 5/16 in
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Drill Bit Size
#46
75% Thread Drill Size
#46
Square Size
0.1100 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
56
Primary Material Application
All Materials
Series
SPGP-TN
Thread Limit
H2
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNF
Class of Fit
2B
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-TN

Description

Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.