Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 356361

  • Zoro # G7684227


product price: $14.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356361
Zoro #
G7684227
UPC #
093367563615
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
Shank Length
1 9/32 in
Drill Bit Size
#42
Thread Size
#4-48
Square Size
0.1100 in
65% Thread Drill Size
3/32 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Series
SPGP-TN
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
All Materials
Class of Fit
2B
Threads per Inch
48
Thread Limit
H2
Helix Angle
0 Degrees
List Number
SPGP-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.