Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 356407

  • Zoro # G4353587


product price: $9.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356407
Zoro #
G4353587
UPC #
662355132258
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/16"
75% Thread Drill Size
#39
65% Thread Drill Size
#37
Thread Size
#5-40
55% Thread Drill Size
#36
Square Size
0.1100 in
Shank Length
1 5/16 in
Drill Bit Size
#38
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Measurement System
Pipe
Thread Limit
H2
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Class of Fit
2B
Series
SPGP
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.