Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356633

  • Zoro # G4353666


product price: $8.39
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356633
Zoro #
G4353666
UPC #
662355132425
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/8"
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Shank Length
1 3/8 in
Drill Bit Size
#29
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Pipe
Threads per Inch
32
Primary Material Application ISO Code
N, P
Thread Limit
H3
Primary Material Application
All Materials
Shank Type - Machining
Straight
Series
SPGP
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.