Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 356662

  • Zoro # G4353711


product price: $10.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356662
Zoro #
G4353711
UPC #
662355132494
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Shank Length
1 1/2 in
75% Thread Drill Size
#25
Thread Size
#10-24
55% Thread Drill Size
#21
Square Size
0.1520 in
Drill Bit Size
#26
Size
#10
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Class of Fit
2B
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
24
Series
SPGP
Thread Limit
H1
Measurement System
Pipe
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H1, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.