Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 356746

  • Zoro # G4353754


product price: $8.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356746
Zoro #
G4353754
UPC #
662355132562
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
1/2"
Square Size
0.1520 in
Shank Length
1 1/2 in
Drill Bit Size
#21
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Primary Material Application
All Materials
Extended Neck
Yes
Shank Type - Machining
Straight
Series
SPGP
Measurement System
Pipe
Spiral Direction
Neutral
Thread Limit
H2
Class of Fit
2B
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.