Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 360797

  • Zoro # G4353535


product price: $14.65
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360797
Zoro #
G4353535
UPC #
662355133699
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
90.00mm
Tap Thread Size
M2.5-0.45
Thread Length
18.00mm
55% Thread Drill Size
#44
Shank Length
1 5/16 in
Square Size
2.79 mm
Drill Bit Size
2.05 mm
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Limit
D3
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
0.45 mm
Measurement System
Metric
Primary Material Application
All Materials
Series
SPGP
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.