Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 360805

  • Zoro # G4353571


product price: $11.99
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360805
Zoro #
G4353571
UPC #
662355133712
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
110.00mm
Tap Thread Size
M3-0.5
Thread Length
29.00mm
Square Size
2.79 mm
Shank Length
1 5/16 in
Drill Bit Size
2.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Thread Limit
D3
Thread Pitch
0.50 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Series
SPGP
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.