Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 360821

  • Zoro # G4353596


product price: $10.25
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360821
Zoro #
G4353596
UPC #
662355133736
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
110.00mm
Tap Thread Size
M3.5-0.6
Thread Length
26.00mm
Square Size
2.79 mm
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.90 mm
Shank Length
1 9/32 in
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Series
SPGP
Thread Limit
D4
Thread Pitch
0.60 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.