Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 360839

  • Zoro # G4353641


product price: $11.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360839
Zoro #
G4353641
UPC #
662355133750
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
56.00mm
Thread Length
11.00mm
Tap Thread Size
M4-0.7
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Drill Bit Size
3.30 mm
Square Size
3.33 mm
Shank Length
1 3/8 in
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
D4
Extended Neck
Yes
Primary Material Application
All Materials
Thread Pitch
0.70 mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Series
SPGP
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.