Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 360862

  • Zoro # G4354271


product price: $11.29
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360862
Zoro #
G4354271
UPC #
662355133798
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.45mm
Tap Thread Size
M5-0.8
Thread Length
29.00mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.20 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Square Size
3.86 mm
Shank Length
1 1/2 in
75% Thread Drill Size
4.20 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
SPGP
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
All Materials
Thread Pitch
0.80 mm
Primary Material Application ISO Code
N, P
Thread Limit
D4
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.