Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 918938

  • Zoro # G2838153


product price: $46.49
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918938
Zoro #
G2838153
UPC #
697334989387
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
55% Thread Drill Size
I
Shank Length
4 7/8 in
Drill Bit Size
F
Thread Size
5/16"-18
Square Size
0.2380 in
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
H3

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.