Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 282504

  • Zoro # G2836981


product price: $12.65
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282504
Zoro #
G2836981
UPC #
093367825041
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Shank Length
1 19/32 in
Drill Bit Size
l
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application
All Materials
Measurement System
Fractional Inch
Threads per Inch
24
Series
SPHD
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
SPHD
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.