Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 285206

  • Zoro # G2837523


product price: $15.29
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285206
Zoro #
G2837523
UPC #
093367852061
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
3/16"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Drill Bit Size
#21
Square Size
0.1520 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Measurement System
Pipe
Series
SPAR
Primary Material Application ISO Code
H, M, P, S
Spiral Direction
Neutral
Threads per Inch
32
Thread Limit
H3
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPAR

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.