Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 285453

  • Zoro # G2837401


product price: $15.75
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285453
Zoro #
G2837401
UPC #
093367854539
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
5/16"
65% Thread Drill Size
J
Drill Bit Size
I
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Shank Length
1 19/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Threads per Inch
24
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
All Materials
Series
SPAR
Class of Fit
2B
Measurement System
Fractional Inch
Helix Angle
0 Degrees
List Number
SPAR
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.