Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 285701

  • Zoro # G2837578


product price: $28.89
/ea

Key Features

Shank Dia.
Shank Dia. 0.3230"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285701
Zoro #
G2837578
UPC #
093367857011
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.3230"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
7/16"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
Square Size
0.2420 in
Drill Bit Size
25/64 in
Shank Length
1 11/16 in
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
All Materials
Class of Fit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H3
Thread Standard
UNF
Spiral Direction
Neutral
Threads per Inch
20
Series
SPAR
Primary Material Application ISO Code
H, M, P, S
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPAR

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.