Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 330135

  • Zoro # G4354664


product price: $24.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330135
Zoro #
G4354664
UPC #
662355133934
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M12-1.25
Thread Length
29.00mm
Square Size
6.99 mm
Thread Size
M12x1.25
Shank Length
1 23/32 in
75% Thread Drill Size
10.78 mm
Drill Bit Size
10.80 mm
65% Thread Drill Size
10.94 mm
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Series
SPGP
Thread Pitch
1.25 mm
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Thread Limit
D5
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.