Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # 330137

  • Zoro # G4354752


product price: $43.79
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330137
Zoro #
G4354752
UPC #
662355134085
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
18.00mm
Tap Thread Size
M16-1.5
Square Size
9.14 mm
Drill Bit Size
14.50 mm
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Shank Length
2 in
55% Thread Drill Size
14.90 mm
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
All Materials
Thread Standard
Metric Fine
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D6
Series
SPGP
Primary Material Application ISO Code
N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
SPGP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.