Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 330311

  • Zoro # G4348355


product price: $13.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330311
Zoro #
G4348355
UPC #
662355826096
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
55% Thread Drill Size
#21
Drill Bit Size
#26
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1520 in
65% Thread Drill Size
#23
Shank Length
1 1/2 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Shank Type - Machining
Straight
Series
SPS
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H3
Thread Standard
UNC
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPS

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.