Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 330312

  • Zoro # G4348364


product price: $13.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330312
Zoro #
G4348364
UPC #
662355826102
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
1/2"
75% Thread Drill Size
#21
Drill Bit Size
#21
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Square Size
0.1520 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Standards
USCTI Table 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Series
SPS
Thread Limit
H3
Primary Material Application
All Materials
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
32
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
SPS
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.