Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 330336

  • Zoro # G4348434


product price: $14.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330336
Zoro #
G4348434
UPC #
662355826430
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
5/8"
Tap Thread Size
1/4"-20
Square Size
0.1910 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Drill Bit Size
#7
75% Thread Drill Size
#7
Shank Length
1 1/2 in
55% Thread Drill Size
#3
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
20
Class of Fit
2B-3B
Thread Limit
H5
Series
SPS
Helix Angle
0 Degrees
List Number
SPS
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.