Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 357831

  • Zoro # G7683947


product price: $22.85
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357831
Zoro #
G7683947
UPC #
093367578312
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
Shank Length
1 23/32 in
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219 in
Drill Bit Size
27/64 in
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Thread Limit
H5
Primary Material Application
All Materials
Shank Type - Machining
Straight
Series
SPGP-TN
Threads per Inch
13
Extended Neck
Yes
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
2B-3B
Helix Angle
0 Degrees
List Number
SPGP-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.