Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 272550

  • Zoro # G7684890


product price: $11.89
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272550
Zoro #
G7684890
UPC #
093367725501
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
63.50mm
Thread Length
15.88mm
Tap Thread Size
M6-1
65% Thread Drill Size
13/64 in
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Square Size
4.85 mm
Shank Length
1 1/2 in
Drill Bit Size
5.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, P
Thread Limit
D5
Measurement System
Metric
Primary Material Application
All Materials
Extended Neck
Yes
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Series
SPHD
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPHD

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.