Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 280553

  • Zoro # G7684848


product price: $17.15
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280553
Zoro #
G7684848
UPC #
093367805531
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
3/4"
Tap Thread Size
3/8"-16
Drill Bit Size
5/16 in
Thread Size
3/8"-16
Shank Length
1 11/16 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
Square Size
0.2860 in
65% Thread Drill Size
P
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Class of Fit
2B
Thread Limit
H3
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
All Materials
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
16
Series
SPHD
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPHD

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.