Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 282454

  • Zoro # G2836948


product price: $13.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282454
Zoro #
G2836948
UPC #
093367824549
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
75% Thread Drill Size
F
Square Size
0.2380 in
Drill Bit Size
F
Shank Length
1 19/32 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Spiral Direction
Neutral
Thread Limit
H3
Series
SPHD
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P
Class of Fit
2B
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPHD

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.