Spiral Point Tap Plug, 3 Flutes
Mfr # 285057
Zoro # G2837331
product price: $14.29
/eaKey Features
Shank Dia.
Shank Dia.: 0.1410"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285057
Zoro #
G2837331
UPC #
093367850579
Country of Origin
United States
Dimensions
Shank Dia.
Shank Dia.: 0.1410"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Thread Length
1/8"
Tap Thread Size
#6-32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Drill Bit Size
#36
Shank Length
1 9/32 in
55% Thread Drill Size
#32
Square Size
0.1100 in
Thread Size
#6-32
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.