Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 285107

  • Zoro # G2837517


product price: $15.65
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1680"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285107
Zoro #
G2837517
UPC #
093367851071
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1680"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
5/32"
Tap Thread Size
#8-32
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
75% Thread Drill Size
3.40 mm
Drill Bit Size
#29
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Threads per Inch
32
Primary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Series
SPAR
Thread Standard
UNC
Class of Fit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
All Materials
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPAR

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.