Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 285222

  • Zoro # G2837410


product price: $14.95
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285222
Zoro #
G2837410
UPC #
093367852221
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
3/16"
Tap Thread Size
#10-32
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1520 in
Drill Bit Size
#21
65% Thread Drill Size
4.15 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
H5
Measurement System
Pipe
Series
SPAR
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P, S
Class of Fit
2B-3B
Shank Type - Machining
Straight
Primary Material Application
All Materials
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPAR

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.