Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 285859

  • Zoro # G2837480


product price: $29.49
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3670"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285859
Zoro #
G2837480
UPC #
093367858599
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3670"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1/2"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
Shank Length
1 23/32 in
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Drill Bit Size
29/64 in
Square Size
0.2750 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
SPAR
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Threads per Inch
20
Thread Limit
H3
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
All Materials
Spiral Direction
Neutral
Class of Fit
2B
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPAR

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.