Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 330123

  • Zoro # G1824407


product price: $17.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3810"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330123
Zoro #
G1824407
UPC #
093367301231
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3810"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Shank Length
1 23/32 in
65% Thread Drill Size
11.00 mm
Drill Bit Size
27/64 in
75% Thread Drill Size
0.4219 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Square Size
0.2750 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
13
Series
SPGP-SO
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
All Materials
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP-SO

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.