Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 330136

  • Zoro # G4354716


product price: $37.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330136
Zoro #
G4354716
UPC #
662355133989
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M14-1.5
Thread Length
14.00mm
75% Thread Drill Size
12.25 mm
Thread Size
M14x1.5
Square Size
8.18 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Shank Length
1 15/16 in
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Series
SPGP
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
All Materials
Thread Standard
Metric Fine
Primary Material Application ISO Code
N, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.25 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.