Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 330159

  • Zoro # G1830838


product price: $17.85
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330159
Zoro #
G1830838
UPC #
662355301593
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Drill Bit Size
F
Shank Length
1 19/32 in
Thread Size
5/16"-18
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNC
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Threads per Inch
18
Thread Limit
H3
Spiral Direction
Neutral
Measurement System
Fractional Inch
Series
SPGP-TC
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.