Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 330166

  • Zoro # G1830661


product price: $53.39
/ea

Key Features

Shank Dia.
Shank Dia. 0.4800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330166
Zoro #
G1830661
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia. 0.4800"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
75% Thread Drill Size
13.60 mm
Shank Length
2 in
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
Drill Bit Size
17/32 in
Square Size
0.3600 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
SPGP-TC
Primary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
11
Primary Material Application
All Materials
Class of Fit
2B
Helix Angle
0 Degrees
List Number
SPGP-TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.