Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 360946

  • Zoro # G4354594


product price: $12.89
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360946
Zoro #
G4354594
UPC #
662355133897
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1.5
75% Thread Drill Size
8.50 mm
Drill Bit Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Shank Length
1 11/16 in
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
1.50 mm
Series
SPGP
Thread Standard
Metric Coarse
Primary Material Application ISO Code
N, P
Thread Limit
D6
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.