Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 360995

  • Zoro # G4354725


product price: $42.79
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360995
Zoro #
G4354725
UPC #
662355133972
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M14-2
Thread Length
17.00mm
65% Thread Drill Size
34/64 in
Shank Length
1 15/16 in
75% Thread Drill Size
12.00 mm
Thread Size
M14x2
55% Thread Drill Size
12.00 mm
Square Size
8.18 mm
Drill Bit Size
12.00 mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Series
SPGP
Spiral Direction
Neutral
Thread Limit
D7
Measurement System
Metric
Thread Pitch
2.00 mm
Primary Material Application ISO Code
N, P
Extended Neck
Yes
Primary Material Application
All Materials
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
SPGP

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.