Zoro Homepage

Spiral Point Tap, Plug, RH, UNC

  • Mfr # 173008

  • Zoro # G210037022


product price: $41.69
/ea

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Thread Length
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173008
Zoro #
G210037022
UPC #
093367003074
Country of Origin
United States

Dimensions

Tap Thread Size
9/16"-12
Thread Length
1.0000 in
Shank Dia.
0.4290 in
Overall Length
3.5900 in
Thread Size
9/16"-12
Drill Bit Size
9/16 in
Tap Length Standard
USCTI
Square Size
0.5000 x 0.3220 in
75% Thread Drill Size
31/64 in

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 31/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.