Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 308838

  • Zoro # G4352704


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Shank Dia.
1.233"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308838
Zoro #
G4352704
UPC #
662355146552
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-12
Shank Dia.
1.233"
Tap Dimension Type
Inch
Thread Length
3"
Pitch Diameter Limit
H4
Tap Size
1-1/2"
Overall Length
6-3/8"
Tap Length Standard
USCTI
75% Thread Drill Size
1.4188 in
Shank Length
3 3/8 in
Thread Size
1 1/2"-12
Square Size
0.9250 in
65% Thread Drill Size
1.4296 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
List Number
HTGP
Number of Pieces
1
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
HTGP
Class of Fit
2B
Thread Limit
H4
Extended Neck
Yes
Thread Standard
UNF
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
12
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Bottoming, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.