Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF

  • Mfr # 308820

  • Zoro # G4350963


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
HTGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308820
Zoro #
G4350963
UPC #
662355146545
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-12
Tap Dimension Type
Inch
Thread Length
3"
Tap Size
1-1/2"
Pitch Diameter Limit
H4
Overall Length
6-3/8"
Shank Dia.
1.233"
Thread Size
1 1/2"-12
75% Thread Drill Size
1.4188 in
Square Size
0.9250 in
Tap Length Standard
USCTI
65% Thread Drill Size
1.4296 in
Shank Length
3 3/8 in
Size
1-1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNF
List Number
HTGP
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
12
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Measurement System
Fractional Inch
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Plug, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.