Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF

  • Mfr # 308812

  • Zoro # G4349536


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308812
Zoro #
G4349536
UPC #
662355146538
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-12
Tap Size
1-1/2"
Thread Length
3"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Dia.
1.233"
Overall Length
6-3/8"
Shank Length
3 3/8 in
65% Thread Drill Size
1.4296 in
Tap Length Standard
USCTI
Square Size
0.9250 in
75% Thread Drill Size
1.4188 in
Thread Size
1 1/2"-12
Size
1-1/2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Number of Flutes
6
Tap Thread Type
UNF
Tap Finish
Bright
Standards
USCTI Table 302A
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
List Number
HTGP
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
HTGP
Extended Neck
Yes
Thread Limit
H4
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
12
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Taper, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.