Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF

  • Mfr # 308598

  • Zoro # G4352677


product price: $177.61
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308598
Zoro #
G4352677
UPC #
662355146224
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Shank Dia.
1.021"
Overall Length
5-3/4"
Tap Size
1-1/4"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Length Standard
USCTI
Shank Length
3 5/32 in
Square Size
0.7660 in
75% Thread Drill Size
1.1688 in
65% Thread Drill Size
1.1796 in
Thread Size
1 1/4"-12
Size
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
HTGP
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
High Speed Steel
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Class of Fit
2B
Threads per Inch
12
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Bottoming, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.